Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 448F AU 626
Zoro # G3128529
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- Series 440F
- For Door Thickness 1 3/4 in
- Outside Trim Type Lever
- Standards ANSI/BHMA A156.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 448F AU 626
- Zoro # G3128529
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Details
Item | Mechanical Exit Device Trim |
Grade | 1 |
Series | 440F |
For Door Thickness | 1 3/4 in |
Outside Trim Type | Lever |
Standards | ANSI/BHMA A156.3 |
Fire Rated | Yes |
Ligature Resistant | No |
Finish | Satin Chrome |
ADA Compliant | Yes |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Fire Rating | 3 hr |
Ligature-Resistant | Not Ligature-Resistant |
Door Thickness - Minimum | 1 3/4 in |
Hand Orientation | Non-Handed |
ANSI/BHMA Finish | Satin Chromium-Plated |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
Exit Device Style | Lever |
Description
Lever, Mechanical Exit Device Trim, 440F Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILA Windo Film Glare3X6.5Gry (50146262)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710626D41)
- KOHLER O-Ring, 29.82 X 2.62 (1055659)
- COMPONENT HARDWARE CP Die Cast Mag/Mech Latch Straight Hand (R24-9175-C)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- Yale Exit Device Trims