Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 446F AU 695 SCH C
Zoro # G3123540
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 1
- ADA Compliant Yes
- Outside Trim Type Lever
- Series 440F
- Standards ANSI/BHMA A156.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 446F AU 695 SCH C
- Zoro # G3123540
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Details
Item | Mechanical Exit Device Trim |
Grade | 1 |
ADA Compliant | Yes |
Outside Trim Type | Lever |
Series | 440F |
Standards | ANSI/BHMA A156.3 |
For Door Thickness | 1 3/4 in |
Ligature Resistant | No |
Fire Rated | Yes |
Finish | Dark Bronze |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
ANSI/BHMA Finish | Dark Bronze Painted |
Exit Device Style | Lever |
Door Thickness - Minimum | 1 3/4 in |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
Hand Orientation | Non-Handed |
Fire Rating | 3 hr |
Ligature-Resistant | Not Ligature-Resistant |
Description
Lever, Mechanical Exit Device Trim, 440F Series, Fire Rated Yes, Dark Bronze Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- NATIONAL HARDWARE Screen Storm Door Latch (N100-044)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (100B3X1/16-250)
- MAG DADDY Carabiner Hook Magnet, 26 lb (62470-3)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- Yale Exit Device Trims