Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 446F AU 689 SCH C
Zoro # G3125990
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A156.3
- Fire Rated Yes
- Grade 1
- Max. Door Width 48 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 446F AU 689 SCH C
- Zoro # G3125990
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Details
Item | Mechanical Exit Device Trim |
Standards | ANSI/BHMA A156.3 |
Fire Rated | Yes |
Grade | 1 |
Ligature Resistant | No |
ADA Compliant | Yes |
For Door Thickness | 1 3/4 in |
Outside Trim Type | Lever |
Finish | Aluminum |
Series | 440F |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Exit Device Style | Lever |
Door Thickness - Maximum | 1 3/4 in |
Door Thickness - Minimum | 1 3/4 in |
ANSI/BHMA Finish | Aluminum Painted |
ANSI Grade | 1 |
Fire Rating | 3 hr |
Hand Orientation | Non-Handed |
Ligature-Resistant | Not Ligature-Resistant |
Description
Lever, Mechanical Exit Device Trim, 440F Series, Fire Rated Yes, Aluminum Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 LWA 630)
- ELMDOR STONEMAN MFG Elmdor Fire Rated, Insulated Prime Coat Dual Latch, 10x10 (FRC10X10PC-DUL)
- CODEL DOORS 28" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2468pri8444)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- Yale Door Exit Devices