Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 446F AU 626 PARA
Zoro # G3128608
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Outside Trim Type Lever
- Max. Door Width 48 in
- Grade 1
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 446F AU 626 PARA
- Zoro # G3128608
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Door Width - Maximum | 48 in |
Door Height - Maximum | 96 in |
Details
Item | Mechanical Exit Device Trim |
ADA Compliant | Yes |
Outside Trim Type | Lever |
Grade | 1 |
Ligature Resistant | No |
Standards | ANSI/BHMA A156.3 |
Fire Rated | Yes |
For Door Thickness | 1 3/4 in |
Series | 440F |
Finish | Satin Chrome |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Door Thickness - Maximum | 1 3/4 in |
Ligature-Resistant | Not Ligature-Resistant |
ANSI Grade | 1 |
Door Thickness - Minimum | 1 3/4 in |
Fire Rating | 3 hr |
ANSI/BHMA Finish | Satin Chromium-Plated |
Hand Orientation | Non-Handed |
Exit Device Style | Lever |
Description
Lever, Mechanical Exit Device Trim, 440F Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Yale Lock, PK10 (O1122A-Y12)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 2 Narrow Hinge (N146-159)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- Yale Exit Device Trims