Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,420F Series
Mfr # 428F AU 630 RHR
Zoro # G3128416
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ligature Resistant No
- Grade 1
- ADA Compliant Yes
- For Door Thickness 1 3/4 in
- Standards ANSI/BHMA A156.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 428F AU 630 RHR
- Zoro # G3128416
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Details
Item | Mechanical Exit Device Trim |
Ligature Resistant | No |
Grade | 1 |
ADA Compliant | Yes |
For Door Thickness | 1 3/4 in |
Standards | ANSI/BHMA A156.3 |
Fire Rated | Yes |
Outside Trim Type | Lever |
Series | 420F |
Finish | Stainless Steel |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
ANSI/BHMA Finish | Satin Stainless Steel |
Hand Orientation | Right-Handed |
Exit Device Style | Lever |
Ligature-Resistant | Not Ligature-Resistant |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
Fire Rating | 3 hr |
Door Thickness - Minimum | 1 3/4 in |
Description
Lever, Mechanical Exit Device Trim, 420F Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Wire Cookware Lid Pullout (MPLO215-R)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (12721X1-SL)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60000GD3)
- KWIKSET KW1 Do Not Duplicate Blank Key, 50PK (DND-1063KW)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- Yale Door Exit Devices