Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,420F Series
Mfr # 426F AU 630 RHR LC
Zoro # G3127549
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- ADA Compliant Yes
- Series 420F
- Outside Trim Type Lever
- Max. Door Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 426F AU 630 RHR LC
- Zoro # G3127549
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Details
Item | Mechanical Exit Device Trim |
Finish | Stainless Steel |
ADA Compliant | Yes |
Series | 420F |
Outside Trim Type | Lever |
For Door Thickness | 1 3/4 in |
Standards | ANSI/BHMA A156.3 |
Grade | 1 |
Ligature Resistant | No |
Fire Rated | Yes |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
ANSI/BHMA Finish | Satin Stainless Steel |
ANSI Grade | 1 |
Door Thickness - Minimum | 1 3/4 in |
Door Thickness - Maximum | 1 3/4 in |
Exit Device Style | Lever |
Ligature-Resistant | Not Ligature-Resistant |
Hand Orientation | Right-Handed |
Fire Rating | 3 hr |
Description
Lever, Mechanical Exit Device Trim, 420F Series, Fire Rated Yes, Stainless Steel Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Barrel Bolt, Spring Loaded, 3-35/64 In. W (BSS2-90)
- LCN Statuary Plug, Silver, Aluminum, 3/8 in. L (4040SE-141-1 AL)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- EKENA MILLWORK Segment Arch Sunburst Architectural Grade PVC Pediment, 44"W x 12"H x 2"P (PEDPS044X120SEG01)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- Yale Exit Device Trims