Shop All Exit Devices
Yale
Exit Device, Exit Only, Heavy Duty
Mfr # 6100-48 x 630
Zoro # G5083060
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6000
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 4 1/2 in
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 6100-48 x 630
- Zoro # G5083060
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 4 1/2 in |
Details
Series | 6000 |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Exit Device |
Lockdown Type | Hex Dogging |
Performance | Heavy Duty |
Grade | 1 |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Standards | ANSI/BHMA A156.3 Type 1 Grade 1 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 42 in to 48 in, Series 6000, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA A156.3 Type 1 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL Unifi Access Card 20 Pack (UA-Card-US)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC-40-CUSH-DU)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- STOCKCAP End Caps-C-1/4-LDPE-RED, 1000PK (073701)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (2100 x 630)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- YALE Concealed Vertical Rod Exit Devices (7120F 36 630)
- CORBIN RUSSWIN Rim Exit Device, Cylinder Dogging, 36-in, Satin Stainless Steel (ED5200 630 M52)
- Yale Door Exit Devices