Shop All Passage Door Handles
Yale
Escutcheon x Lever, Dummy Free Wheeling 02/Passage 14, Augusta Lever, RHR, Satin Stainless Steel
Mfr # AU628F 630 RHR
Zoro # G009948188
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Yale Exit Device Trim
- Required Door Thickness 1-3/4 in to 2 in
- Finish Satin Stainless
- Depth 4.75 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU628F 630 RHR
- Zoro # G009948188
- UPC # 197163140817
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 4.75 in |
Length | 9 in |
Width | 6.75 in |
Details
For Use With | Yale Exit Device Trim |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Satin Stainless |
Item | Exit Device Trim |
Net Weight | 3 lb |
Material | Metal |
Door Handing | RHR |
Description
Escutcheon x Lever, Dummy Free Wheeling 02/Passage 14, Augusta Lever, RHR, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET KW5 Blank Key (804343)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- USA INDUSTRIALS Wire-Reinforced Graphite Packing - 1/2" W x 1/2" H x 5 ft. L (ZUSA-CP-317)
- ZORO SELECT O-Ring, Dash 013, Neoprene, 0.07 In., PK100 (1BUL8)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU4601LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626 x YMS)
- YALE Door Lever Lockset, Mechanical, Passage (4701LN MO 626)
- YALE Cylindrical Lock, AU4601LN 626 (AU4601LN 626)
- BALDWIN ESTATE Soho Lever Satin Black Door Levers Satin Black (5485V.190.LMR)
- Yale Passage Door Handles