Shop All Keyed Entry Door Handles
Yale
Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Augusta Lever, LHR, Sa
Mfr # AU656F 630 LHR
Zoro # G109953280
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Stainless Steel
- Width 6.75 in
- Material Metal
- Cylinder Core Type 1-1/2" Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU656F 630 LHR
- Zoro # G109953280
- UPC # 197163036660
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 9 in |
Details
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Stainless Steel |
Material | Metal |
Cylinder Core Type | 1-1/2" Mortise |
Weight | 3 lb |
Type | Exit Device Trim |
Description
Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Augusta Lever, LHR, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- LUCKY LINE PROD Retractable Key Chain (43451)
- AMEROCK Edge Pulls 5-1/16 inch 128mm Center-to-Center Polished Nickel Cabinet Edge Pull (2000860)
- NATIONAL HARDWARE Pull Utility Ss 6-1/2In (N349-001)
- YALE Lever Lockset, Mechanical, Classroom (S-AU5408LN x 626)
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Storeroom (PB4605LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5305LN X 626)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin L4 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626L4)
- Yale Door Lever Locksets