Shop All Lockset Cylinders
Yale
Entrance Mortise Lock Less Cylinder
Mfr # COCN8807 626 LC
Zoro # G6620317
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trim Style Escutcheon
- Strike Type Curved Lip
- Backset 2 3/4 in
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, UL and cUL Listed
- Number of Keys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # COCN8807 626 LC
- Zoro # G6620317
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Door Lockset |
Trim Style | Escutcheon |
Strike Type | Curved Lip |
Backset | 2 3/4 in |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, UL and cUL Listed |
Number of Keys | 2 |
Features | Field Adjustable Lever Handing and Latchbolt, Multiple Color, Text, Graphic and Language Combinations Available for Different Situations or Audiences, Patented Curved Window Design Ensures that the Viewing Window is Clearly Visible, and can be Seen at a 180 Degrees Angle, Reflective Coating on Indicator Increases Visibility in Low Light Conditions |
Lockset Handle Type | Lever |
Lockset Function | Entrance |
Product Type | Mortise Lockset |
Door Thickness - Maximum | 1 3/4 in |
Performance Grade | 1 |
ANSI Grade | 1 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Application | Commercial |
Description
Door Lockset, Trim Style Escutcheon, Backset 2 3/4 in, Strike Type Curved Lip, Number of Keys 2, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.13, Series 1000, UL and cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 8800 Series Grade 1 Electrified Surface Exit Device, Exit Only Function, (EL) (ADR-8801EL-36-24)
- ZORO SELECT Compress Spring, 7/8x0.022 In, PK5 (1NCK7)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Tiffany Cabinet Pull (658-96SBZ)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type G (1C6G1626)
- BALDWIN ESTATE Lifetime Satin Nickel Cylinders Lifetime Satin Nickel (8325.056)
- KWIKSET 660 Replacement Cylinder Polished Brass (15843-3)
- KABA ILCO KW Rim Cylinder Keyed Alike (605KW-04-51-X)
- Yale Door Locks and Deadbolts