Shop All Electromagnetic & Electromechanical Locks
Yale
Electric Mortise Lock
Mfr # CRR8891FL 626 24V
Zoro # G010056865
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CR - Carmel Lever
- Finish Satin Chromium Plated
- Input Voltage 24VDC
- Includes Electric Mortise Lock
- For Use With Yale 8800 Series Electric Mortise Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # CRR8891FL 626 24V
- Zoro # G010056865
- UPC # 197163195763
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | CR - Carmel Lever |
Finish | Satin Chromium Plated |
Input Voltage | 24VDC |
Includes | Electric Mortise Lock |
For Use With | Yale 8800 Series Electric Mortise Locks |
Features | Conventional Cylinder |
Material | Brass or Bronze |
Description
Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Carmel Lever, R Rose, Para Kwy Conventional Cylinder, 24VDC, Satin Chromium Plated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620M)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 1-1/2" Tube, 20 Mesh (BULK-OS-SGWS-S-1.5)
- EKENA MILLWORK Lifetime Vinyl, TailorMade Cathedral Top Center Mullion, Open Louver, Shutter-Loks, LL1C12X04600WI (LL1C12X04600WI)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Oil Rubbed Bronze Finish, Floor Mount Single Pack (658-1024)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Augusta Lever, CN Escutcheon, Pa (AUCN8891FL 626 12V)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- Yale Electromagnetic & Electromechanical Locks