Shop All Door Closer Parts
Yale
Dorma Dorma Door Closer Parts & Accessories
Mfr # RMELR-48
Zoro # G810055174
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Finish Grey
- For Use With Yale Exit Device Parts
- Includes Exit Device Field Install Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # RMELR-48
- Zoro # G810055174
- UPC # 197163294244
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Grey |
Finish | Grey |
For Use With | Yale Exit Device Parts |
Includes | Exit Device Field Install Kits |
Description
Motorized Latch Retraction Kit for the 7100-48 Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 4 in H zinc plated Strap Hinge (4PB41)
- HILLMAN Hillman Group 5568027 Steel Standard Picture Hook; 20 lbs - Pack of 30 (50607)
- MCKINNEY 2 1/4 in W x 4 1/2 in H Satin Chromium Door and Butt Hinge (4 1/2X4 1/2 MPB79 26D)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/8 in (C8053-C390A-3)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- LCN Drop Plate, Alum, 12-1/4 in. L (4040XP-18TJ AL)
- LCN Drop Plate, Slvr, Alum, 12-1/4 in. L (4040XP-18 AL)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- LCN Hold Open Clip, Slvr, Alum, 3-1/2 in. L (6030-3054)
- SARGENT Parallel Arm Bracket, Unfinished (125 VF EN)
- Yale Door Closers & Accessories