Shop All Door Weatherstripping & Door Seals
Yale
Door Weatherstripping, 1 3/8-1 3/4" Thick
Mfr # AU4705LN x BSP
Zoro # G909135985
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Storeroom
- Lockset Finish Powder Coated
- Ligature Resistant No
- Features Freewheeling Trim
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # AU4705LN x BSP
- Zoro # G909135985
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Style | Storeroom |
Lockset Finish | Powder Coated |
Ligature Resistant | No |
Features | Freewheeling Trim |
ADA Compliant | Yes |
Item | Door Lever Lockset |
Description
Mechanical, Lever, Cylindrical, Lockset Function Closet/Storeroom, Lockset Grade 1, Style Storeroom, Lockset Finish Powder Coated, Keyway Type Security Leg, Key Type Keyed Random, Standards ANSI/BHMA A156.2, UL/cUL, Windstorm 4700LN Certified, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Freewheeling Trim, For Use With Storeroom, Utility, Exit Doors, Includes Exit Devices, Hinges, Locks, Magnetic Holders, Strikes, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 5-6, Full Plastic Cover (8956-AF89P-FC-SN1-689)
- KENAURD Kenaurd: Rim Cylinder 10B (Black) - KW1 Kwikset (KRC01-10B-KW1)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- ABUS Combination Padlock, Front, Black/Silver (160/50)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36)
- PEMKO Door Weatherstripping, Silicone, Blk, 84"L. (303BSPS84)
- CROWN AUTOMOTIVE DOOR WEATHERSTRIP (55113020AF)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-36x84)
- PEMKO S88BL25 25' Adhesive Perimeter Gasketing Black (S88BL25)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (178SA-96)
- Yale Door Bottoms, Thresholds & Seals