Shop All Door Weatherstripping & Door Seals
Yale
Door Weatherstripping, 1 3/8-1 3/4" Thick
Mfr # AU4702LN x BSP
Zoro # G609136008
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Privacy
- Lockset Finish Powder Coated
- Key Type Not Keyed
- Ligature Resistant No
- Features Freewheeling Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU4702LN x BSP
- Zoro # G609136008
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Style | Privacy |
Lockset Finish | Powder Coated |
Key Type | Not Keyed |
Item | Door Lever Lockset |
Ligature Resistant | No |
Features | Freewheeling Trim |
ADA Compliant | Yes |
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Privacy, Lockset Finish Powder Coated, Keyway Type Security Leg, Key Type Not Keyed, Standards ANSI/BHMA A156.2, UL/cUL, Windstorm 4700LN Certified, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Freewheeling Trim, For Use With Lavatory/Privacy Doors, Includes Exit Devices, Hinges, Locks, Magnetic Holders, Strikes, Item Door Lever Lockset, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KD)
- QUINCY LAB Rubber Grommet for Thermometer (101-2204)
- SCHLAGE Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 3/4 in W (KS23D2300)
- ROPPE Cove Base Pinnacle Rubber 4inX1/8inX120' Coil - Burnt Umber (C40CR2P194)
- M-D THRESHLD VNLSEAL GRY 36"" (43824)
- PEMKO S88W20 20' Adhesive Perimeter Gasketing White (S88W20)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- FROST KING Weatherseal Door Brn 3/4X1/2In (ES184B)
- NATIONAL GUARD Concealed Fastener Seal, Aluminum, 1/8 In. (172NA-36x84)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (H612A-96)
- TOWER SEALANTS M-D Building Products Platinum Black Foam Waterproof Weatherseal For Multi-Purpose 8 ft. L X 1.5 in. (03125)
- Yale Door Accessories