Shop All Door Weatherstripping & Door Seals
Yale
Door Weatherstripping, 1 3/8-1 3/4" Thick
Mfr # AU4701LN x BSP
Zoro # G309136001
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Passage
- Lockset Finish Powder Coated
- Key Type Not Keyed
- Features Freewheeling Trim
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU4701LN x BSP
- Zoro # G309136001
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Details
Style | Passage |
Lockset Finish | Powder Coated |
Key Type | Not Keyed |
Features | Freewheeling Trim |
ADA Compliant | Yes |
Item | Door Lever Lockset |
Ligature Resistant | No |
Description
Mechanical, Lever, Cylindrical, Lockset Function Closet/Passage, Lockset Grade 1, Style Passage, Lockset Finish Powder Coated, Keyway Type Security Leg, Key Type Not Keyed, Standards ANSI/BHMA A156.2, UL/cUL, Windstorm 4700LN Certified, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Freewheeling Trim, For Use With Doors, Includes Exit Devices, Hinges, Locks, Magnetic Holders, Strikes, Item Door Lever Lockset, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1728AAD)
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Ball Bearing Butt Hinge, Black (4821FBB)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK25 (1RGT4)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC PA HO 689)
- NATIONAL GUARD Fire and Smoke Seal, TPE Rubber, 1/2in.H (5075B-36)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (2815DM36)
- PEMKO Door Frame Weatherstrip, Kerf, White, 3/8in (GG306AQW3684)
- PEMKO Perimeter Gasket, General Purpose Insert (2891AS36)
- PYLEX Frame Waterproof Strips (12090)
- PEMKO Double Door Weatherstrip, 8'L x 2-3/8"W (GG351C/CP96)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- Yale Door Weatherstripping & Door Seals