Shop All Privacy Door Handles
Yale
Door Lever Lockset, Mechanical, Privacy
Mfr # 4602LN MO 626
Zoro # G4560467
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Lockset Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 4602LN MO 626
- Zoro # G4560467
- Country of Origin Mexico
- Category Privacy Door Handles
Details
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Privacy |
Lockset Grade | 2 |
Lockset Finish | Satin Chrome |
Keyway Type | None |
Key Type | Not Keyed |
Strike Type | ANSI |
Standards | UL Listed |
Backset | 2 3/4 in |
Item | Door Lever Lockset |
Lockset Fire Rating | 3 hr |
ADA Compliant | Yes |
Number of Pins | 6 |
Series | Yale(R) 4600 |
Ligature Resistant | No |
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4600, Strike Type ANSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2068pri8405)
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 6" (6SB003)
- ZORO SELECT 1 in W x 48 in H Steel Continuous Hinge (2ZET9)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- YALE Door Lever Lockset, Mechanical, Privacy (4702LN MO 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUCN8802FL x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 605)
- KWIKSET Light Commercial Carson PRIV Door Lock (408CNL-26D)
- Yale Door Lever Locksets