Shop All Door Closers
Yale
Door Closer, Tri-Packed Regular, Parallel, Top Jamb Mont, Non-Hold Open, Size 1-6, Slim Line Cover
Mfr # 3301 690
Zoro # G709957046
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- Housing Depth 3.75 in
- Housing Length 15.5 in
- Material Metal
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 3301 690
- Zoro # G709957046
- UPC # 197163165582
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.75 in |
Housing Length | 15.5 in |
Width | 6.25 in |
Details
Item | Surface Closers |
Finish | Dark Bronze Painted |
Material | Metal |
For Use With | Yale 3000 Series Door Closers |
Description
Door Closer, Tri-Packed Regular, Parallel, Top Jamb Mont, Non-Hold Open, Size 1-6, Slim Line Cover, Dark Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Fluted PVC Pilaster w/Decorative Capital & Base, 8"W x 90"H x 2"P (PILP08X090FL02-2)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Lava 7 5/16 in. x 48 in. 3mm 22MIL Glue Down Luxury Vinyl Planks (39sq.ft per case), 16PK (GC-310)
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- MSI Mccarran Milledge Sample Engineered Waterproof Click Lock Hardwood Flooring (ZOR-LVW-0114-SAM)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5821 x 690)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (UNI4400 x 689)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Aluminum (151 X 689)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4410 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDHX690)
- Yale Door Closers