Shop All Door Closer Parts
Yale
Door Closer Drop Plate, Dark Brz Finish
Mfr # 5800RDP 690
Zoro # G3126480
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Drop Plate
- Color Brown
- Finish Dark Bronze
- Length 11 3/4 in
- For Use With 5800 Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 5800RDP 690
- Zoro # G3126480
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Length | 11 3/4 in |
Width | 4 1/4 in |
Overall Height | 3 3/4 in |
Overall Width | 4 1/4 in |
Spring Size - Minimum | 1 |
Overall Length | 11 3/4 in |
Details
Item | Door Closer Drop Plate |
Accessory Type | Door Closer Drop Plate |
Color | Brown |
Finish | Dark Bronze |
For Use With | 5800 Door Closers |
Includes | Hardware |
ADA Compliant | Yes |
Product Type | Door Closer Drop Plate |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed |
Compatible Brand | Yale |
Includes Hardware | Hardware Included |
Compatible Series | 5800 |
Spring Type | Adjustable |
ANSI/BHMA Finish | Dark Bronze Painted |
Description
Door Closer Drop Plate, For Use With 5800 Door Closers, Finish Dark Bronze, Color Brown, Length 11 3/4 in, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL Listed, ULC Listed, ADA Compliant Yes, Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Door Closer, Aluminum Painted, Flat Arm Non-Hold Open Arm, Adjustable Size 1-6, Full Plastic Cover (8616-AF86P-FC-SNB1-689)
- MSI California Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0072-SAM)
- PRIMELINE TOOLS 1-1/2 in. Concave Nylon Ball Bearing Mirror Door Roller Assembly for Charmac Doors (Single Pack) (N 6820)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 3" Hose Coupling (BULK-CAM-HXT-3)
- BEST Door Closer Sex Nuts, Aluminum, PK4 (15928 LPP SN 689)
- LCN Surface Closer, Slvr, Alum, 12-1/4 in. L (1461-RW/PA AL DEL)
- LCN Standard Track, Slvr, Alum, 22-3/4 in. L (4040SE-3038 24V AL)
- COMPONENT HARDWARE Flush Offst Hydraulc Door Closr and Hook (R55-1010)
- TELL Closer Gr3 Sz5 Alum (DC100013)
- LCN Aluminum Rod and Shoe 4040XP79 (4040XP79AL)
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- Yale Door Closers & Accessories