Shop All Door Closer Parts
Yale
Door Closer Drop Plate, Dark Brz Finish
Mfr # 3158 690
Zoro # G3129064
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Drop Plate
- Length 13 in
- For Use With 3000 Door Closers
- Includes Hardware
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 3158 690
- Zoro # G3129064
- Country of Origin Mexico
- Category Door Closer Parts
Dimensions
Length | 13 in |
Width | 4 1/2 in |
Details
Item | Door Closer Drop Plate |
Accessory Type | Door Closer Drop Plate |
Finish | Dark Bronze |
For Use With | 3000 Door Closers |
Includes | Hardware |
Description
Door Closer Drop Plate, For Use With 3000 Door Closers, Finish Dark Bronze, Length 13 in, Includes Hardware, Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Ring Seal, Stretch, 16mm ID, PK2 (4PKF5)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- PRIME-LINE Door Latchset Patio Zinc Pltd (E 2164)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Blue Dot (03-100-WEB)
- NORTON DOOR CONTROLS 1618A690 Standard Soffit Plate for Non Hold Open Closers Dark Bronze (1618A690)
- LCN Arm Screw, Alum, 3/8 in. L (1460-159 AL)
- LCN Motor Gear Box, Slvr, Alum, 16-1/2 in. L, LH (9540-3454 LH)
- GLOBAL DOOR CONTROLS Closer Drop Plate for 400/500 Series Door Closers in Aluminum (DP-1045-AL)
- LCN Rod, Silver, Aluminum, 5-1/2 in. L (4040SE-82 AL)
- LCN Aluminum Track 20303038 (20303038AL)
- LCN Electric Door Operator, Alum, 18-1/4 in. L (4642-3971 AL)
- Yale Door Closer Parts