Shop All Door Closer Parts
Yale
Door Closer Drop Plate, Dark Brz Finish
Mfr # 3148 690
Zoro # G3125056
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Drop Plate
- Length 13 in
- For Use With 3000 Door Closers
- Includes Hardware
- Width 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 3148 690
- Zoro # G3125056
- Country of Origin Mexico
- Category Door Closer Parts
Dimensions
Length | 13 in |
Width | 3 5/8 in |
Details
Item | Door Closer Drop Plate |
Accessory Type | Door Closer Drop Plate |
Finish | Dark Bronze |
For Use With | 3000 Door Closers |
Includes | Hardware |
Description
Door Closer Drop Plate, For Use With 3000 Door Closers, Finish Dark Bronze, Length 13 in, Includes Hardware, Width 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1620 DELTA TOOL BOX (ILCO-1620)
- AMERICAN GARAGE DOOR SUPPLY Cable Anchor Bracket, PK2 (TD-CABT100)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US19 (216US19)
- LUCKY LINE LuckyLine: KEY CAPS ASST, PK 20 (LKL-1650020)
- LCN Dark Bronze Cylinder 14613071DKB (4040XP3071AL)
- FALCON Operator 8242AL Aluminum (8242AL)
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (1460-62PA AL)
- LCN Drop Plate, For Low Ceiling, 12-1/4 in. L, (4040XP-18G AL)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- DELTANA Drop Plate For Dc40 - Parallel Arm Installation Aluminum (DP4041P-AL)
- TELL Closer Gr3 Sz4 Alum (DC100010)
- Yale Door Closers & Accessories