Shop All Door Closer Parts
Yale
Door Closer Drop Plate, Aluminum Finish
Mfr # 3148 689
Zoro # G3124654
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Drop Plate
- Color Gray
- Finish Aluminum
- Length 13 in
- For Use With 3000 Door Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 3148 689
- Zoro # G3124654
- Country of Origin Mexico
- Category Door Closer Parts
Dimensions
Length | 13 in |
Width | 3 5/8 in |
Overall Height | 3 5/8 in |
Overall Width | 3 5/8 in |
Overall Length | 13 in |
Details
Item | Door Closer Drop Plate |
Accessory Type | Door Closer Drop Plate |
Color | Gray |
Finish | Aluminum |
For Use With | 3000 Door Closers |
Includes | Hardware |
Compatible Brand | Yale |
Product Type | Door Closer Drop Plate |
ANSI/BHMA Finish | Aluminum Painted |
ADA Compliant | Yes |
Includes Hardware | Hardware Included |
Description
Door Closer Drop Plate, For Use With 3000 Door Closers, Finish Aluminum, Color Gray, Length 13 in, ADA Compliant Yes, Width 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 4inch 102 mm Full Mortise Combination Butt Hinge, Antique Brass (81822ABB)
- MSI Tuscany Beige 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0014)
- HILLMAN KeyKrafter Universal House/Office Key Blank 234 S45 Single For Sargent Locks, 4PK (442340)
- MSI Urbano Graphite Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0184-SAM)
- HAMPTON PRODUCTS-WRIGHT BLK Hydra DR Closer (VH440BL)
- LCN Track Bumper, Aluminum Finish (6030-3038B AL)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- LCN Roller Lock Screw, Slvr, 3/8 in. L (4040SE-425)
- SECURITRON Intrgrated Motion Exit Delay System (IMXDA)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- Yale Door Closers & Accessories