Shop All Door Closer Covers
Yale
Door Closer Cover, Bronze
Mfr # 1101COV x 690
Zoro # G4173687
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Cover
- Color Bronze
- Finish Bronze
- For Use With 1101BFX690, 1104BCX690, 1111BFX690
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1101COV x 690
- Zoro # G4173687
- Country of Origin Korea, Republic of
- Category Door Closer Covers
Details
Item | Door Closer Cover |
Accessory Type | Door Closer Cover |
Color | Bronze |
Finish | Bronze |
For Use With | 1101BFX690, 1104BCX690, 1111BFX690 |
Includes | Hardware |
Description
Door Closer Cover, For Use With 1101BFX690, 1104BCX690, 1111BFX690, Finish Bronze, Color Bronze, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 1 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0100)
- PALISADE Vinyl J-Trim 94"L in Natural Oak, PK5 (19081PK)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0322)
- STORCH PRODUCTS Disc Magnet, Steel, 7 lb., 3/16 in. L (D110-20)
- YALE Door Closer Cover, Aluminum Painted (1100COV 689)
- YALE Door Closer Cover, Aluminum (1101COV x 689)
- YALE Door Closer Cover, Dark Bronze Painted (1100COV 690)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- HAGER Aluminum Cover 5102ALM (5102ALM)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- Yale Door Closer Covers