Shop All Door Closer Covers
Yale
Door Closer Cover, Aluminum Painted
Mfr # 1100COV 689
Zoro # G2063439
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Door Closer Cover
- Color Gray
- Finish Aluminum Painted
- Length 12 in
- For Use With Mfr. No. YDC201 689, YDC204 689
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 1100COV 689
- Zoro # G2063439
- Country of Origin Korea, Republic of
- Category Door Closer Covers
Dimensions
Length | 12 in |
Spring Size - Maximum | 6 |
Overall Height | 1 3/4 in |
Overall Width | 2 5/8 in |
Overall Length | 12 in |
Details
Item | Door Closer Cover |
Accessory Type | Door Closer Cover |
Color | Gray |
Finish | Aluminum Painted |
For Use With | Mfr. No. YDC201 689, YDC204 689 |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed |
Compatible Series | 1100 |
Compatible Brand | Yale |
ANSI/BHMA Finish | Aluminum Painted |
ADA Compliant | Yes |
Product Type | Door Closer Cover |
Description
Door Closer Cover, For Use With Mfr. No. YDC201 689, YDC204 689, Finish Aluminum Painted, Color Gray, Length 12 in, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hinge Concealed Face Frame, 10PK (VP5125-14)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO TB EN)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Gray Finish (50 Pack) (MP7727-50)
- YALE Door Closer Cover, Dark Bronze Painted (1100COV 690)
- YALE Door Closer Cover, Aluminum (1101COV x 689)
- LCN 4040XP-72MC LH US26D Door Closer Covers (4040XP-72MC LH 652)
- BEST Door Closer Cover, Aluminum (15918 CVR FULL SZ QDC300 689)
- LCN 4110-72MC LH US26D Door Closer Covers (4110-72MC LH 652)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- Yale Door Closer Covers