Shop All Deadlatches
Yale
Deadlatch Kit, Grad 2, 2-3/8", Satin Chrome
Mfr # 378LN
Zoro # G0453512
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Backset 2 3/8 in
- Fire Rated 3 hr
- Grade 2
- For Use With Standard Duty Lockset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 378LN
- Zoro # G0453512
- UPC # 094700493958
- Country of Origin United States
- Category Deadlatches
Details
Item | Plain Latchbolt |
Finish | Satin Chrome |
Backset | 2 3/8 in |
Fire Rated | 3 hr |
Grade | 2 |
For Use With | Standard Duty Lockset |
For Door Thickness | 1-3/8 in to 1-3/4 in |
Description
Plain Latchbolt, Satin Chrome Finish, Grade 2, Backset 2 3/8 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated 3 hr, For Use With Standard Duty Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, AR4-BR ARROW (ILCO-AR4-BR)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Red, 410RED (410-RED)
- STRYBUC Sash Lock with Keeper (50-418-46)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 3 (TC2203-BC-AL)
- YALE Latch Bolt, Satin Chrome Finish (MCP238 626)
- YALE Latch Bolt, Dark Satin Bronze Finish (MCP238 613E)
- YALE Latchbolt, Satin Chrome Finish (MCD238 626)
- YALE Latchbolt, Dark Satin Bronze Finish (MCD238 613E)
- YALE Square Corner Latch, Grade 2, Satin Chrome (280NX26D)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-628)
- BALDWIN Reserve Venetian Bronze Latches (8BR0305.003)
- Yale Deadlatches