Shop All Deadbolt Locks
Yale
Deadbolt, Satin Chrome
Mfr # B-D222 X 626
Zoro # G1719706
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series D
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-D222 X 626
- Zoro # G1719706
- UPC # 094713924227
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1" x 2-1/4" |
Faceplate Width | 1 in |
Strike Plate Height | 2 3/4 in |
Faceplate Height | 2 1/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Less SFIC Core, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With SFIC, Small Foot Print Removable Cores, Material Steel, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 3/4"W x 5 1/2"D x 8"H Mini Lucan Wood Corbel, Cherry (CORW03X06X08LUCH)
- HILLMAN Traditional Key Automotive Key Blank Double, 10PK (86698)
- EKENA MILLWORK Capistrano Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CPS)
- SCHLAGE COMMERCIAL Mortise Lock L9050LB (L9050LB)
- YALE Rimlock, Jimmyproof Deadlock w/ Thumbturn (197)
- YALE Auxiliary Locks (112 1/4F)
- YALE Deadbolt, Med.Duty, Satin Chrome (D212 x 626)
- YALE Deadbolt, Satin Chrome (D222 X 626)
- YALE Deadlock (D111 626)
- YALE Deadbolt, Satin Chrome (B-D112 x 626)
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- Yale Deadbolt Locks