Shop All Deadbolt Locks
Yale
Deadbolt, Satin Chrome
Mfr # B-D212 x 626
Zoro # G2796157
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series D
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # B-D212 x 626
- Zoro # G2796157
- UPC # 094713924203
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1 in x 2-1/4 in |
Front Size Dimension | 1" x 2-1/4" |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series D, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Less SFIC Core, Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With SFIC, Small Foot Print Removable Cores, Material Steel, Number of Keys 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002020)
- DEXTER Cylindrical Lock, C2000-ENTR-B-630-KDC (C2000-ENTR-B-630-KDC)
- STRYBUC 1/2in Pivot Lock Shoe (96AA-66-2)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D292 626)
- YALE Grade 2, Classroom, E1R Para KWY, US26D, Rectangle Stk, 6 Pins (D262 626)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D242 626)
- YALE Auxiliary Locks (112 1/4F)
- YALE Auxiliary Locks (197F)
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- MEDECO MEDECO: Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 26 - Satin Chrome (11TC603-26-DLT)
- Yale Deadbolt Locks