Shop All Deadbolt Locks
Yale
Deadbolt, Satin Chrome
Mfr # B-D122 x 626
Zoro # G1373032
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series D
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # B-D122 x 626
- Zoro # G1373032
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1" x 2-1/4" |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 3/4 in |
Faceplate Width | 1 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Series D, Lockset Finish Satin Chrome, Keyway Type Para, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Less SFIC Core, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Steel and Wood Doors, Material Steel, Number of Keys 2, Pins 6, Strike Dim. 1-1/8 in x 2-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- BANSBACH EASYLIFT 8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16 (96114)
- OMNIA Round Cabinet Knob Bright Chrome 1-7/32" (9100/31.26)
- ZORO SELECT Ext Spring, Cot, Stl, 2 1/4 OAL, 3/4 OD, PK6 (1NAR2)
- YALE Deadbolt, Satin Chrome (B-D112 x 626)
- YALE Deadlock (D111 626)
- YALE Rimlock, Latchlock with Thumbturn, Brass (80)
- YALE Deadbolt, Satin Chrome (D222 X 626)
- YALE Grade 2, Classroom, E1R Para KWY, US26D, Rectangle Stk, 6 Pins (D262 626)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D292 X 626)
- SCHLAGE Antique Brass Single Cylinder Deadbolt (B60NG609)
- Yale Deadbolt Locks and Deadlatches