Yale

Deadbolt, Med.Duty, Satin Chrome


original price: $178.79
20% off
new price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mortise / Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 1
  • Series QDB2
  • For Door Thickness 1-3/8 in to 1-3/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Yale
  • MFR # D122 x 626
  • Zoro # G3356945
  • UPC #
    094706217985
  • Country of Origin Mexico
  • Category Deadbolt Locks

Dimensions

Faceplate Dimensions 1 in x 2-1/4 in
Throw Length 1 in
Front Size Dimension 1" x 2-1/4"

Description

Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Steel Doors, Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1 in x 2-1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.