Shop All Deadbolt Locks
Yale
Deadbolt, HD, Bright Brass
Mfr # D112 x 605
Zoro # G3142413
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 2
- Series QDB2
- For Door Thickness 1-3/8 in to 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # D112 x 605
- Zoro # G3142413
- UPC # 094706217978
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 3/4 in |
Strike Plate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Bright Brass, Keyway Type Schlage C, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Hardware, Material Steel, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Ext (732-04248)
- BOLT LOCK (CLAMSHELL)90-14 CHRYSLER/DODGE/JEEP VEHICLES PADLOCK (7018520)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- LAB LAB: Kwikset Bottom Pin 3107 .287-6B (100 Smart-Pac) (LK287B) (LAB-3107S1)
- YALE Deadbolt, Satin Chrome (B-D112 x 626)
- YALE Auxiliary Locks (112F)
- YALE Grade 2, Classroom, E1R Para KWY, US26D, Rectangle Stk, 6 Pins (D262 626)
- YALE Deadbolt, Bright Brass (D222 X 605)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D292 X 626)
- YALE Mortise Classroom Intruder Lock w/Deadbolt and Auxiliary Latch, Egress by Inside Trim which Unlocks (AUCN8812-2FL 626)
- FALCON Satin Chrome Deadbolt D251626 (D251626)
- Yale Deadbolt Locks and Deadlatches