Shop All Deadbolt Locks
Yale
Deadbolt, Cylindrical, Dark Bronze Finish
Mfr # D212 613E SCH C
Zoro # G4566496
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial, Healthcare, Industrial, Multi-Family
- Lockset Grade 2
- Series 200
- Lockset Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # D212 613E SCH C
- Zoro # G4566496
- Country of Origin Mexico
- Category Deadbolt Locks
Details
Mortise / Cylindrical | Cylindrical |
Location Type | Commercial, Healthcare, Industrial, Multi-Family |
Lockset Grade | 2 |
Series | 200 |
Lockset Finish | Dark Bronze |
Keyway Type | Schlage |
Key Type | Keyed Different |
Standards | ANSI/BHMA |
ADA Compliant | Yes |
Ligature Resistant | No |
Finish | Dark Bronze |
Item | Deadbolt |
Lockset Fire Rating | 3 hr |
Backset | 2 3/4 in |
Description
Deadbolt, Cylindrical, Commercial, Healthcare, Industrial, Multi-Family, Lockset Grade 2, Series 200, Lockset Finish Dark Bronze, Keyway Type Schlage, Key Type Keyed Different, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78E/F-RAX690RH)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38871.009.0400)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Chrome (FRP175U26)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D292 626)
- YALE Deadbolt, Bright Brass (D222 X 605)
- YALE Auxiliary Locks (112F)
- YALE Auxiliary Locks (197F)
- YALE Deadbolt, Med.Duty, Satin Chrome (D212 x 626)
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- SCHLAGE Entrance Mortise Lock with Deadbolt, 06B Design, Satin Chrome (L9453P 06B 626)
- Yale Deadbolt Locks