Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # PB-NTB622-NR 626
Zoro # G410058223
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PB - Pacific Beach Lever
- Style Non-Handed
- Finish Satin Chrome
- Features Conventional Cylinder
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB-NTB622-NR 626
- Zoro # G410058223
- UPC # 197163173679
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | PB - Pacific Beach Lever |
Style | Non-Handed |
Finish | Satin Chrome |
Features | Conventional Cylinder |
Includes | Cylindrical Locks with Keypad Trim |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Application | Software Programmable |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Capacitive Touchscreen, Pacific Beach Lever, Cylinder Override, Capacitive Touchscreen, Conventional Cylinder, PARA Keyway, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Green, SPDT (SS2109EX-EN)
- FOSS FLOORS HIghland 18" x 18" N29 Chestnut Carpet Tiles - 16PK (7ND4N2916PK)
- USA INDUSTRIALS FDA Silicone Cord Stock - 8mm Cross Section x 25 ft. Long (ZUSA-RC-1467)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- YALE Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Augusta Lever, CN Escutcheon, Pa (AUCN8891FL 626 12V)
- YALE Electric Cylindrical Lock (YRD226-NR-619)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- SDC Maglocks (1591U)
- Yale Electromagnetic Locking Systems