Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # B-PB-NTB612-NR 626
Zoro # G710056035
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PB - Pacific Beach Lever
- Style Non-Handed
- Finish Satin Chrome
- Includes Cylindrical Locks with Keypad Trim
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-PB-NTB612-NR 626
- Zoro # G710056035
- UPC # 197163173587
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | PB - Pacific Beach Lever |
Style | Non-Handed |
Finish | Satin Chrome |
Includes | Cylindrical Locks with Keypad Trim |
Features | SFIC Prep Less Core |
Application | Software Programmable |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Pushbutton Keypad, Pacific Beach Lever, Cylinder Override, Pushbutton Keypad, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Noce and Chiaro SAMPLE Copper Scudo Tumbled Listello Subway Tile (ZOR-MD-0522-SAM)
- NATIONAL HARDWARE Hook Bolt Steel 5/8X12In Zinc (N130-583)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- PRIME-LINE Black Diecast, Window Sash Lock, Acorn (F 2771)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626)
- YALE Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Augusta Lever, CN Escutcheon, Pa (AUCN8891FL 626 12V)
- SECURITRON Maglock (UHB-BK-12)
- Yale Electromagnetic Locking Systems