Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # B-MO-NTB612-NR 626
Zoro # G710055953
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-Handed
- Type MO - Monroe Lever
- Finish Satin Chrome
- Features SFIC Prep Less Core
- Application Software Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-MO-NTB612-NR 626
- Zoro # G710055953
- UPC # 197163173549
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Style | Non-Handed |
Type | MO - Monroe Lever |
Finish | Satin Chrome |
Features | SFIC Prep Less Core |
Application | Software Programmable |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Includes | Cylindrical Locks with Keypad Trim |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Pushbutton Keypad, Monroe Lever, Cylinder Override, Pushbutton Keypad, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 150 psi, 3 In, PK10 (GASK-QC300-10G)
- J.W. WINCO GN128-100-ST Weldable Hinge, Steel Pin (128-100-ST)
- PRIME-LINE 5/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14464)
- ADAMS RITE Deadlatch, 1-1/8" BS, Radius FP, US10B, Flat 2-5/8" Stk, LH (4511-35-201-313)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- YALE Cylindrical Lock with Keypad Trim (PB-NTB622-NR 626)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- YALE Electric Cylindrical Lock (YRD226-NR-619)
- BEA Analog Receiver, Analog (10R300)
- Yale Electromagnetic & Electromechanical Locks