Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # B-AU-NTB612-NR 626
Zoro # G510058871
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-Handed
- Type AU - Augusta Lever
- Finish Satin Chrome
- Features SFIC Prep Less Core
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-AU-NTB612-NR 626
- Zoro # G510058871
- UPC # 197163173471
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Style | Non-Handed |
Type | AU - Augusta Lever |
Finish | Satin Chrome |
Features | SFIC Prep Less Core |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Application | Software Programmable |
Includes | Cylindrical Locks with Keypad Trim |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Pushbutton Keypad, Augusta Lever, Cylinder Override, Pushbutton Keypad, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electric Cylindrical Lock, ND80PDEL RHO 626 RX (ND80PDEL RHO 626 RX)
- TRIMCO Kick Plate Satin Stainless Steel 10"x40" (10X40.630)
- BALDWIN Estate Venetian Bronze Cylinders (8031.112.KD22)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- YALE Cylindrical Lock with Keypad Trim (PB-NTB622-NR 626)
- YALE Grade 1 Electric Mortise Lock, Outside Fail Secure Single Cylinder, Augusta Lever, CN Escutcheon, Pa (AUCN8891FL 626 12V)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- BEA Universal Remote Control (10REMOTE)
- Yale Electromagnetic Locking Systems