Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # AU-NTB622-NR 605
Zoro # G810058663
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AU - Augusta Lever
- Style Non-Handed
- Finish Bright Brass
- Body Size Thickness 1-3/4"
- Features Conventional Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU-NTB622-NR 605
- Zoro # G810058663
- UPC # 197163173372
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | AU - Augusta Lever |
Style | Non-Handed |
Finish | Bright Brass |
Features | Conventional Cylinder |
Includes | Cylindrical Locks with Keypad Trim |
Application | Software Programmable |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Capacitive Touchscreen, Augusta Lever, Cylinder Override, Capacitive Touchscreen, Conventional Cylinder, PARA Keyway, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLB LLB: LockMonkey: Under-the-Door Lever Opener Tool (MK200) (LOCK MONKEY) (MNK-MK200)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60003ED3)
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS239)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075GRY03)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626)
- YALE Electric Cylindrical Lock (YRD226-NR-619)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 600lb Holding Force, 5-25 Second Adjustable Timer, Lock Sensor (CX-91S-06TDS)
- Yale Electromagnetic Locking Systems