Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # AU-NTB612-NR 626
Zoro # G210058232
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-Handed
- Type AU - Augusta Lever
- Finish Satin Chrome
- Body Size Thickness 1-3/4"
- Includes Cylindrical Locks with Keypad Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU-NTB612-NR 626
- Zoro # G210058232
- UPC # 197163173334
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Style | Non-Handed |
Type | AU - Augusta Lever |
Finish | Satin Chrome |
Includes | Cylindrical Locks with Keypad Trim |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Application | Software Programmable |
Features | Conventional Cylinder |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Pushbutton Keypad, Augusta Lever, Cylinder Override, Pushbutton Keypad, Conventional Cylinder, PARA Keyway, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2D)
- J.W. WINCO J.W. Winco 50.5-ND-32 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.26" Diameter, Steel (50.5-ND-32)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- MIDWEST FASTENER Medium Key Covers 15PK (35526)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- YALE Cylindrical Lock with Keypad Trim (PB-NTB622-NR 626)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- Yale Electromagnetic Locking Systems