Shop All Ropes
Yale Cordage
Yale XTC Pro Stripe Rope 1/2 in. x 200 ft. (No Splice)
Mfr # PSTR-200-NS
Zoro # G905971754
original price:
$267.56
17% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 6,200 lbs. (27.5 kN)
- Features 16 Strand Polyester Climbing Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Cordage
- MFR # PSTR-200-NS
- Zoro # G905971754
- Country of Origin United States
- Category Ropes
Details
Tensile Strength | 6,200 lbs. (27.5 kN) |
Features | 16 Strand Polyester Climbing Rope |
Description
XTC Pro Stripe Climbing Rope is respected worldwide for its smooth hitch-gliding jacket, low elasticity and long-lasting polyester construction using the best manufacturing materials and processes. Pro Stripe lines take advantage of the best manufacturing materials and processes to provide climbers the performance they've come to expect. 16 strand polyester construction. Elogation: 2.2% at 540 lbs. Melting Point: Polyester melts @ 480°F. Tensile Strength: 6,200 lbs. (27.5 kN).
• 16 Strand Polyester Climbing Rope
• Elongation 2.2% at 540 lbs.
• This rope has NO SPLICE
• 16 Strand Polyester Climbing Rope
• Elongation 2.2% at 540 lbs.
• This rope has NO SPLICE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- KLEIN TOOLS Block and Tackle with Cat. No. 268 Block (1802-30S)
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- CAMPBELL CHAIN & FITTINGS #8 Sash Chain, Zinc Plated, 100' per Carton (T0890824N)
- YALE CORDAGE Yale XTC Pro Stripe Rope 1/2 in. x 150 ft. (No Splice) (PSTR-150-NS)
- YALE CORDAGE Yale XTC Pro Stripe Rope 1/2 in. x 600 ft. (No Splice) (PSTR-600-NS)
- YALE CORDAGE XTC Fire Climbing Rope 1/2in x 150ft No Splice (FIRE-150-NS)
- ALL GEAR Rope, Technra/Vctrn, 5/16 In. dia., 250ft L (AGKPC516250)
- ZORO SELECT Weep Cord, 1/2 in. x 100 ft., Solid (20TL82)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-080 Number 8 .25 in. x 100 ft. Buffalo Cotton Sash Cord Hank (46-080)
- EXTREME MAX Extreme Max 3008.0369 16-Strand Diamond Braid Utility Rope - 5/8" x 100', Red (3008.0369)
- Yale Cordage Chains, Ropes & Cables