Shop All Ropes
Yale Cordage
Yale XTC Pro Stripe Rope 1/2 in. x 150 ft. (No Splice)
Mfr # PSTR-150-NS
Zoro # G305971750
original price:
$172.00
10% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 6,200 lbs. (27.5 kN)
- Features 16 Strand Polyester Climbing Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Cordage
- MFR # PSTR-150-NS
- Zoro # G305971750
- Country of Origin United States
- Category Ropes
Details
Tensile Strength | 6,200 lbs. (27.5 kN) |
Features | 16 Strand Polyester Climbing Rope |
Description
Yale XTC Pro Stripe Rope 1/2 in. x 150 ft. (No Splice)
- •This rope has NO SPLICE
- •This rope is respected worldwide for its smooth hitch-gliding jacket, low elasticity and long-lasting polyester construction using the best manufacturing materials and processes
- •16 Strand Polyester Climbing Rope
- •Tensile Strength: 6,200 lbs. (27.5 kN)
- •Elongation 2.2% at 540 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US ROTO MOLDING 2 Step Plastic Step Stand - Yellow 21"W x 24-1/2"D x 19-1/2"H - ST-2 YEL (ST-2 YEL)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110242)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- MILWAUKEE HAND TRUCKS Delivery Cylinder Truck, 10", Solid Tire (DC40763)
- YALE CORDAGE XTC Fire Climbing Rope 1/2in x 150ft No Splice (FIRE-150-NS)
- YALE CORDAGE Yale XTC Pro Stripe Rope 1/2 in. x 600 ft. (No Splice) (PSTR-600-NS)
- ZORO SELECT Climbing Rope, 1/2 in x 120 ft, 12 Strand (20TL46)
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Yellow (BC342)
- ZORO SELECT Rope, 600ft, Wht, 630lb., Nylon (530160-00600)
- KINGCORD 1/2 in. x 300 ft. Black/Orange Polypropylene Twisted Truck Rope (309831)
- ZORO SELECT Rope, 3000ft, Yllw, 70lb., Polyprpylne (380060-YEL-03000-R6254)
- Yale Cordage Chains, Ropes & Cables