Shop All Ropes
Yale Cordage
XTC Fire Climbing Rope 1/2in x 150ft No Splice
Mfr # FIRE-150-NS
Zoro # G109016008
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rope Material 16-strand parallel Fiber Polyester core with a Fiber Polyester Cover
- Working Load Limit 620 lbs. (2.8kN)
- Rope Type Arborist Climbing
- Elongation 10% of ABS: 2.2%
- Tensile Strength 6,200 lbs. (28kN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale Cordage
- MFR # FIRE-150-NS
- Zoro # G109016008
- UPC # 732801131712
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 150 ft. |
Details
Rope Material | 16-strand parallel Fiber Polyester core with a Fiber Polyester Cover |
Working Load Limit | 620 lbs. (2.8kN) |
Rope Type | Arborist Climbing |
Elongation | 10% of ABS: 2.2% |
Tensile Strength | 6,200 lbs. (28kN) |
Application | Arborists and tree climbers |
Description
XTC Fire Climbing Rope 1/2in x 150ft No Splice
- •Rope Construction: 16-strand with parallel Fiber Polyester core with a Fiber Polyester Cover
- •High twist core of torque balanced polyester keeps the construction firm and round providing an extra measure of safety
- •XTC's design does not allow cover milking and eliminates the need for break-in cover adjustment
- •Elongation at 10% of ABS: 2.2%
- •Spliced Average Breaking Strength: 6,200 lbs. (2,800kg)
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty D-Ring (B40PKGD)
- VESTIL Steel Lite Load Lift w/Winch, Fixed Wheels, and Manual Floor Lock (LLW-202058-FWFL)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- YALE CORDAGE Yale XTC Pro Stripe Rope 1/2 in. x 600 ft. (No Splice) (PSTR-600-NS)
- LIBERTY MOUNTAIN Paracord 50 ft. - Yellow (447400)
- PERMA-CAST Perma-Cast PH-53 0.75 In. Chrome Plated Rope Hook (PH53)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 5/16" Diameter, 600Ft L (PD5/16)
- TYTAN INTERNATIONAL 2PK72K GRN Sisal Twine (SBT72GRTY)
- ZORO SELECT Rope, 370 ft., White, Cotton (1137-WA)
- ZORO SELECT Rope, Cotton, 3/16in Dia, 50 ft. (13S-WA)
- Yale Cordage Ropes