Shop All Door Closers
Yale Commercial
Multi Size Non Hold Open Door Closer 690 Painted Dark Bronze Finish
Mfr # 1101BF690
Zoro # G311111959
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Commercial
- MFR # 1101BF690
- Zoro # G311111959
- Country of Origin United States
- Category Door Closers
Description
The quality and value you need, from the door hardware brand you trust. With a wide range of products designed for commercial, multi-family, retail, mixed-use applications and more, Yale Works for You.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel, C-Tab Ball Bearing Roller Assembly Single Pack (D 1526)
- NELSON SHIMS Nelson Wood Shims NW42 12 Wood Shim; 12 in. - Pack of 42 (NW42 12)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1007AF)
- WRS 29" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 28-1 (01-30028-1)
- LCN Grade 1 Surface Door Closer, Extra Duty Arm, Push Side Mounting, 180 Degree Swing, Adjustable Size 1 (4040XP-EDA 689 TORX)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD LH AL)
- SARGENT Automatic/Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1431-P10 EB)
- DORMA Floor Closers (BTS80F LH SZ5 626)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XTPHX690)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ SRI)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-HCUSH-DU)
- Yale Commercial Door Closers & Accessories