Shop All Door Closers
Yale Commercial
Multi Size Non Hold Open Door Closer 689 Aluminum Finish
Mfr # 1101BF689
Zoro # G811112012
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Commercial
- MFR # 1101BF689
- Zoro # G811112012
- UPC # 49306742290
- Country of Origin United States
- Category Door Closers
Description
The quality and value you need, from the door hardware brand you trust. With a wide range of products designed for commercial, multi-family, retail, mixed-use applications and more, Yale Works for You.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 973LM (KLF-004)
- PRIME-LINE 1 in. Steel Roller Assembly with Flat Steel Ball Bearing Roller Single Pack (D 1774)
- NUVO IRON 36 in LONG x 3/4 in DIAMETER BLACK ROUND TUBING GALVANIZED STEEL BALUSTERS, 10PK (RDPS36)
- DELTANA Pull, 4" Bright Brass (WP026U3)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X LH)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Matte Black (LH816-US19)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500 690)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- NORTON CO Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Parallel Arm Heavy Duty, Aluminum (CLP8501T 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-CUSH RH AL)
- TOTALTURF DC100039 500 Series Duro Standard Duty Door Closer (TO2516026)
- Yale Commercial Door Closers