No Product Image Available

Yale Commercial

D200 Series Deadbolt Grade 2, Satin Chrome


product price: $186.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

D200 SeriesCylindrical DeadboltsYale D Series deadbolts are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required.Specifications: ANSI/BHMA:D200: Certified ANSI/BHMA A156.36 Grade 2. Deadbolt:1'' 25mm throw, solid steel deadbolt with hardened, free spinning, steel pin insert. Fronts:2-1/4'' x 1'' 57mm x 25mm front and 1-1/8'' 29mm latch front filler supplied standard with each D series deadbolt. Strikes:2-3/4'' x 1-1/8'' 70mm x 29mm metal and wood door strikes with strike reinforcement supplied standard. Handing:Functions are non-handed and easily field reversible. Backset:2-3/4'' 70mm or 2-3/8'' 60mm backset. Door Thickness:Standard for 1-3/8'' 35mm to 1-3/4'' 44mm thick doors. Installation:Can be installed on doors prepared to ANSI/BHMA A156.115 specifications using a simple bored-hole installation for square or beveled doors, opening in or out. Finishes:605, 606, 612, 613, 613E, 619, 625, 626, BSP, WSP. Cylinders provided in 626 or 606 finish only. Warranty:1 year mechanicalFire Listings:D series deadbolts, when used in conjunction with the primary latching device, are UL - cUL listed for use with Classified steel covered composite or hollow metal doors rated up to and including 3 hours; wood and plastic covered composite doors rated up to and including 1-1/2 hours; and wood core doors rated for 20 minutes.Note: Any retrofit or other field modification to a fire rated opening can potentially impact the fire rating of the opening, and Yale Locks & Hardware makes no representations or warranties concerning what such impact may be in any specific situation. When retrofitting any portion of an existing fire rated opening, or specifying and installing a new fire-rated opening, please consult with a code specialist or local code official Authority Having Jurisdiction to ensure compliance with all applicable codes and ratings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.