Shop All Deadbolt Locks
Yale Commercial
D100 Series Deadbolt Grade 1, Satin Chrome
Mfr # B-D122 626
Zoro # G511777283
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale Commercial
- MFR # B-D122 626
- Zoro # G511777283
- UPC # 49306221016
- Country of Origin United States
- Category Deadbolt Locks
Description
D100 SeriesCylindrical DeadboltsYale D Series deadbolts are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required.Specifications: ANSI/BHMA:Certified ANSI/BHMA A156.36 Grade 1. Deadbolt:1'' 25mm throw, solid steel deadbolt with hardened, free spinning, steel pin insert. Fronts:2-1/4'' x 1'' 57mm x 25mm front and 1-1/8'' 29mm latch front filler supplied standard with each D series deadbolt. Strikes:2-3/4'' x 1-1/8'' 70mm x 29mm metal and wood door strikes with strike reinforcement supplied standard. Handing:Functions are non-handed and easily field reversible. Backset:2-3/4'' 70mm or 2-3/8'' 60mm backset. Door Thickness:Standard for 1-3/8'' 35mm to 1-3/4'' 44mm thick doors. Installation:Can be installed on doors prepared to ANSI/BHMA A156.115 specifications using a simple bored-hole installation for square or beveled doors, opening in or out. Finishes:605, 606, 612, 613, 613E, 619, 625, 626, BSP, WSP. Cylinders provided in 626 or 606 finish only. Warranty:1 year mechanicalFire Listings:D series deadbolts, when used in conjunction with the primary latching device, are UL - cUL listed for use with Classified steel covered composite or hollow metal doors rated up to and including 3 hours; wood and plastic covered composite doors rated up to and including 1-1/2 hours; and wood core doors rated for 20 minutes.Note: Any retrofit or other field modification to a fire rated opening can potentially impact the fire rating of the opening, and Yale Locks & Hardware makes no representations or warranties concerning what such impact may be in any specific situation. When retrofitting any portion of an existing fire rated opening, or specifying and installing a new fire-rated opening, please consult with a code specialist or local code official Authority Having Jurisdiction to ensure compliance with all applicable codes and ratings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinge W. Adj. Friction 73, 5X56, Plastic Black, Comp:Stainless Steel, A1=22, 75, A2=22, 75, A3=36, 75, (K0440.56232308)
- NATIONAL HARDWARE Hinge Strap Zinc Plt 6In (N131-060)
- AMERICAN GARAGE DOOR SUPPLY Exhaust Port, 3 In ID, For 2 In Doors (EL33)
- BALDWIN ESTATE Privacy Door Levers Lifetime Brass (5455V.003.PRIV)
- YALE COMMERCIAL Single Cylinder Grade 2 Deadbolt with D34 Latch and D243 Strike and Schlage C Keyway US26D (D212626SCHC)
- YALE COMMERCIAL D292 X 626 Non-Handed 200 Series Deadbolt (85418)
- YALE COMMERCIAL Thumbturn by Occupancy Indicator Grade 2 Deadbolt with D34 Latch and D243 Strike US26D 626 (D292626)
- GLOBAL DOOR CONTROLS GLC Series Satin Chrome Grade 3 Residential Keyed Alike Single Cylinder Deadbolt (GLS660-SCH-KA-626)
- SCHLAGE Deadbolt, Brass, Heavy-Duty, 6 Pins (B663P 626 C123 KA4)
- NU-SET Dbl Cyl Deadbolt, Oil Rubbed Bronze (750-10B)
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T37K626)
- Yale Commercial Deadbolt Locks