Shop All Lockset Cylinders
Yale
Command Access Technologies CL180 Series Cylindrical Locks
Mfr # CIND-K 626
Zoro # G210054302
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Includes Indicator Kits
- For Use With Yale Lock Parts and Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # CIND-K 626
- Zoro # G210054302
- UPC # 197163294008
- Country of Origin Mexico
- Category Lockset Cylinders
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Includes | Indicator Kits |
For Use With | Yale Lock Parts and Accessories |
Description
Occupancy Indicator Retrofit Kit, Sectional Trim Only, 8818-2FL, 8822FL, 8832FL, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 2-1/2 Mag Hook (11167)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- MASTER MAGNETICS Mag. Sheet, 3 In L, 2 In W, PK12 (07010)
- PRIME-LINE BRZ Awning Crank Handle (171925)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 1 (2109 626 SCH C)
- YALE Rim Cylinder, Satin Chrome Finish, Grade 2 (1109 626 PARA)
- YALE Mortise Cylinder, Satin Chrome Finish (K660 1-3/8 626 LC)
- SCHLAGE Schlage Mortise Classroom Lockset, Lever, Classroom (L9070L 06A 626)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 23030S123626 (23030S123626)
- ADAMS RITE Cylinder Guard (MS4043-00-130)
- GMS GMS: Mortise Cylinder - 1-1/2" - 10B - Schlage C-K (GMS-M112-SX-10B-ST-A2)
- Yale Lockset Cylinders