Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 40 X 70 mm
Mfr # 9012238-07
Zoro # G912045332
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Shank Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale - After Market Parts
- MFR # 9012238-07
- Zoro # G912045332
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 40 mm |
Shank Dia. (In.) | 70 mm |
Description
YA-9012238-07,40 X 70 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Adapter Ring, 16260 (ET1000AR-001)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.65" OD (3V3654)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L355)
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- BAILEY HYDRAULICS Wx Welded Cylinder: 2.5 Bore, Seal Kit - 1.375 Rod Dia, 3000 PSI (207100)
- ENERPAC Brush Zu4 (DC9656259)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- ENERPAC ENERPAC M-1060+80 HYDRAULIC VALVE SEAT PULLER HYDRAULIC CYLINDER (M-1060+80)
- Yale - After Market Parts Parts & Accessories