Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 35 X 80 mm
Mfr # 900879850
Zoro # G312045277
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 80 mm
- Bore Dia. (In.) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale - After Market Parts
- MFR # 900879850
- Zoro # G312045277
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 80 mm |
Bore Dia. (In.) | 35 mm |
Description
YA-900879850,35 X 80 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Selector Valve, 3 Way (S-75)
- FAFNIR Ball Bearings, #W204KLL (W204KLL)
- BALDOR-RELIANCE 1/2HP, 115-208-230, 1PH, 1725RPM (XL050542A)
- HHIP MGMN-200-G Grade BPG20B-PVD Cut-Off & Grooving Insert (6024-3051)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- ENERPAC Saddle 30T (CF698045)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- BAILEY HYDRAULICS Universal Joint Assemblies: 1 1/4’’ X 1 1/4’’ I.D, 1000 Rpm, 800 Lbs (133020)
- ENERPAC CB180040, PLUNGER (CB180040)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- Yale - After Market Parts Parts & Accessories