Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 35 X 65 mm
Mfr # 9019058-52
Zoro # G912045301
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 35 mm
- Shank Dia. (In.) 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale - After Market Parts
- MFR # 9019058-52
- Zoro # G912045301
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 35 mm |
Shank Dia. (In.) | 65 mm |
Description
YA-9019058-52,35 X 65 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 96" (AA96)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FOR (6410-08-08)
- CONTINENTAL V-belt, 30 in L, 1/2 in W Top, Rubber (84300)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- PRINCE Detent Adjusting Cart (660330002)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- CHIEF Tie Rod Cylinder: 3" Bore, Seal Kit, 1.25" Rod Dia, 203003 (203003)
- Yale - After Market Parts Parts & Accessories