Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/4 X 4
Mfr # 506785001
Zoro # G812045371
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale - After Market Parts
- MFR # 506785001
- Zoro # G812045371
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 2-1/4" |
Description
YA-506785001,2.250 X 4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP 90 (2501-08-08)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6212-2NSE (6212-2NSE)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- ENERPAC Repair Kit (RCS1002K)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Rc25 Ton Repair Kit Rc251 Rc252 And Rc25 (RC25K71)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- ENERPAC CB180040, PLUNGER (CB180040)
- CHIEF Tierod Seal Kit 3 Bore, 1.5 Rod Diameter, 2500 PSI, 203029 (203029)
- Yale - After Market Parts Parts & Accessories