Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 2-1/4 X 4
Mfr # 504857000
Zoro # G312044553
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 4"
- Bore Dia. (In.) 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale - After Market Parts
- MFR # 504857000
- Zoro # G312044553
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 4" |
Bore Dia. (In.) | 2-1/4" |
Description
YA-504857000,2.250 X 4,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- SUPCO MultiPlus Dual Brand V Belt, A34 (A34)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-7/16)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Round (2MEF1)
- ENERPAC Repair Kit (RSM100K)
- ENERPAC Simplex Seal KitP22 (54149)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- PRINCE Rod End Clevis (100000577)
- ENERPAC Service OnlySpringPurchase (BL10967)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 2 Bore, 1.125 Rod Diameter, 3000 PSI, 207099 (207099)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- Yale - After Market Parts Parts & Accessories