Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 1 X 2
Mfr # 516149002
Zoro # G512045404
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale - After Market Parts
- MFR # 516149002
- Zoro # G512045404
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1" |
Description
YA-516149002,1 X 2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- BANJO 1-1/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/125-90)
- PIX PIX, A75/4L770, V-Belt 1/2 X 77 (A75/4L770)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (60BS26H X 1 1/4)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- PRINCE Motor (CMM400-4RP)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Piston Kit (N25-512-05)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- ENERPAC Spider Manifold 6 Ports (A66)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- Yale - After Market Parts Hydraulic Cylinder Parts